Shop All Square End Mills
Yg-1 Tool Co
Tapered End Mill, Single End, 1/2", Carbide
Mfr # 87902
Zoro # G9344061
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Milling Diameter 1/2"
- Material - Machining Carbide
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 87902
- Zoro # G9344061
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2" |
Description
Tapered End Mill, Tapered, Carbide, Bright (Uncoated), Fractional Inch
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 5mm Hex Bit Socket (49-66-5145)
- CHICAGO-LATROBE Countersink, 2-3/4" L, HSS, Single Flute (56748)
- WESTWARD H5 Taper, 9/16-12NC (440-1318)
- H & H INDUSTRIAL PRODUCTS ER16 Collet & Drill Chuck With JT6 Sleeve (3903-6070)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (03055)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/8 (11055)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", Carbide (34584)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/8 (08144)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (03047)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (08072)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 3/16x3/16x9/16x2 (C72343)
- Yg-1 Tool Co End Mills