Shop All Square End Mills
Yg-1 Tool Co
Tapered End Mill, Single End, 1/2", Carbide
Mfr # 87600
Zoro # G9338583
$64.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Milling Diameter 1/2"
- Material - Machining Carbide
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 87600
- Zoro # G9338583
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2" |
Description
Tapered End Mill, Tapered, Carbide, Bright (Uncoated), Fractional Inch
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1.1/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27234)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 37/64 (C17035)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18in x 36in Black Top / Red Bottom (TSF-1836-BLKRD)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26028)
- YG-1 TOOL CO Square End Mill, Double End, 1/2", HSS (12071HN)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (73301CN)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (01185)
- YG-1 TOOL CO Square End Mill, Double End, 1/2", HSS (12071HC)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (03055)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (04078)
- WIDIA End Mill, 0.1875 in. Milling Dia., I2S (I2S0188T062R)
- Yg-1 Tool Co Square End Mills