Shop All Square End Mills
Yg-1 Tool Co
Tapered End Mill, Single End, 1/2", Carbide
Mfr # 87596
Zoro # G9339703
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Milling Diameter 1/2"
- Material - Machining Carbide
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 87596
- Zoro # G9339703
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2" |
Description
Tapered End Mill, Tapered, Carbide, Bright (Uncoated), Fractional Inch
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-1/4 (MHSTK68)
- MAGNET SOURCE Magnet Source Magnetic Tool Bar, Screw Mount (7661)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S424JSNN)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5 (C60595)
- YG-1 TOOL CO Square End Mill, Single End, 7/8", Cobalt (08394)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (02047)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (07071)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (17055)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/64 (11040HN)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (76359CC)
- WIDIA Square End Mill, WS15PE Grade, Carbide (5V1E10004ST)
- Yg-1 Tool Co Square End Mills