Shop All Square End Mills
Yg-1 Tool Co
Tapered End Mill, Single End, 1/2", Carbide
Mfr # 87594
Zoro # G9336991
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Milling Diameter 1/2"
- Material - Machining Carbide
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 87594
- Zoro # G9336991
- Country of Origin Korea, Republic of
- Category Square End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2" |
Description
Tapered End Mill, Tapered, Carbide, Bright (Uncoated), Fractional Inch
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, M16x2.00, Plug, 4 Flutes (027288AS)
- HASSAY SAVAGE CO Keyway Broach, IV, W 7/16 In, Cut L 6 In (10428)
- BETA Metric Plain Hex Male Key, 8 mm Tip Size, 10 in Long, 4 13/16 in Short (951)
- URREA Hexagonal Socket Bit, Metric, 6 pcs (5441M6)
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32906)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", Carbide (83598)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/32 (52018)
- YG-1 TOOL CO Titanox-Power 5 Flute Square End Mill (UGMG32904)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (03051)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (04171HC)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x2x4 (C32036)
- Yg-1 Tool Co Square End Mills