Shop All Straight Flute Taps
Yg-1 Tool Co
Tap
Mfr # T8316428
Zoro # G9218165
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T8316428
- Zoro # G9218165
- Country of Origin Korea, Republic of
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10" Mill Smooth File (DIC08704)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Black, 27" W x 18" D x 49.5" H (7CY07)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- NOGA Magnetic Base, 8" L, 0.440" Rod dia., Steel (NF6160)
- YG-1 TOOL CO 5 Flute Hss Nps Steam Oxide Straight Pipe Tap For General Purpose (T6L36700)
- YG-1 TOOL CO 4 Flute Striaght Flute Pipe Tap Npt/F Hardslick (R9400)
- WESTWARD Alloy Steel Tap, 1/8-27 NPT (CCT1060-37)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15003/8X16H3NO3)
- STANLEY 9/16-18 Taper Tap (1349)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-18 Npt (95202)
- IRWIN Tap Socket Adj 2Pc Kit (3095001)
- Yg-1 Tool Co Taps