Shop All Straight Flute Taps
Yg-1 Tool Co
Tap
Mfr # T7316448
Zoro # G9218061
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T7316448
- Zoro # G9218061
- Country of Origin Korea, Republic of
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Combination Wrench, SAE, 7 1/2 in Length, 9/16 in Head, 12 Points (54PP38)
- KLEIN TOOLS 8 5/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (12098)
- AMPCO SAFETY TOOLS Non-Sparking Phillips Screwdriver #2 Round (S-1099)
- BK RESOURCES 5 Slot Utility Tool Holder with 6 Plastic Hooks (BK-UTH-5)
- YG-1 TOOL CO 4 Flute Striaght Flute Pipe Tap Npt/F Hardslick (R9400)
- YG-1 TOOL CO 5 Flute Hss Nps Steam Oxide Straight Pipe Tap For General Purpose (T6L36700)
- IRWIN TAP BOTTOM 6MM - 1.00 HCS (HN1827)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 14.0 x 1.5mm (97328)
- YMW TAPS Hand Tap, HSS, TIN, D7 M48 x 1.5, Tap Material: High Speed Steel (TS048O7NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5 (TS048O7NEBA-TICN)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT22X1.5)
- Yg-1 Tool Co Taps