Shop All Straight Flute Taps
Yg-1 Tool Co
Tap
Mfr # T3607
Zoro # G9217894
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T3607
- Zoro # G9217894
- Country of Origin Korea, Republic of
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, M Series, STR, 1 In OD, 25 TPI (MS-25-HSB-CP)
- RIDGID 31090 10in Aluminum Straight Pipe Wrench - Model 810 (31090-RIDGID)
- WRIGHT TOOL 3/4 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points (6526)
- BON TOOL Bon 84-897 Chalk Ultra Fine Tajima, Blue 10.5 Ounce (84-897)
- YG-1 TOOL CO 4 Flute Striaght Flute Pipe Tap Npt/F Hardslick (R9400)
- YG-1 TOOL CO Flute Hand Tap, 1/4-20, 2.500 (T7316408)
- YG-1 TOOL CO 5 Flute Hss Nps Steam Oxide Straight Pipe Tap For General Purpose (T6L36700)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H2 4-40 (389599)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5189)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-24 Nf (95108)
- TRIUMPH TWIST DRILL 5/8-18 Nf HSS Taper Plug & Bottom Tap Thundertap Bronze Oxide Coated (71613)
- Yg-1 Tool Co Straight Flute Taps