Shop All Straight Flute Taps
Yg-1 Tool Co
Tap
Mfr # T3506
Zoro # G9218104
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T3506
- Zoro # G9218104
- Country of Origin Korea, Republic of
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Rolling Head Pry Bar, Steel, 16in.L (40101)
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (385443)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWR2)
- LENOX Hole Saw (LXAH3414)
- YG-1 TOOL CO 5 Flute Hss Nps Steam Oxide Straight Pipe Tap For General Purpose (T6L36700)
- YG-1 TOOL CO 4 Flute Striaght Flute Pipe Tap Npt/F Hardslick (R9400)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 1.5mm (97324)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/2-13 Nc (99511)
- RUKO Hss 1/4"X18 Npt Single Cut Tap (231014NPT)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-20 Nf (95110)
- IRWIN Tap 14Mm-1.50Mm Bulk (1750)
- Yg-1 Tool Co Taps