Shop All Straight Flute Taps
Yg-1 Tool Co
Tap
Mfr # T3426C
Zoro # G9218159
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T3426C
- Zoro # G9218159
- Country of Origin Korea, Republic of
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Micrometer, Outside, 2 to 3" (293-342-30)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028R)
- BOSCH Impact Driver Bits, Torx(TM), T15, PK10 (ITT151B)
- KRAFT TOOL Fine Cell Red Rubber Float, 8" x 4 (PL371P)
- YG-1 TOOL CO 5 Flute Hss Nps Steam Oxide Straight Pipe Tap For General Purpose (T6L36700)
- YG-1 TOOL CO 4 Flute Striaght Flute Pipe Tap Npt/F Hardslick (R9400)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (1005113008)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5111)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- YMW TAPS Hand Tap, HSS, TICN, D6 M25 x 1.5, Tap Material: High Speed Steel (TS025O6NEBA-TICN)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5292)
- Yg-1 Tool Co Taps