Shop All Straight Flute Taps
Yg-1 Tool Co
Tap
Mfr # T3284C
Zoro # G9217851
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T3284C
- Zoro # G9217851
- Country of Origin Korea, Republic of
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 6", Reg., 6600 lb. (H406CS)
- WIHA Nut Driver, 5.5mm, Solid, Ergo, 5 in. (34121)
- PROTO Double Box Ratcheting Wrench 7 x 8 mm - 6 Point (J1191M-A)
- DORIAN Turning Toolholder, TPG, CTGPR10-3B, RH (73310151492)
- YG-1 TOOL CO 4 Flute Striaght Flute Pipe Tap Npt/F Hardslick (R9400)
- YG-1 TOOL CO 5 Flute Hss Nps Steam Oxide Straight Pipe Tap For General Purpose (T6L36700)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M6x1 Thread, Plug Chamfer, 4 Flutes, HSS, Bright, Righ (T/AP6X1)
- YMW TAPS LARGE DIA TAP, 4FL HSS SP 1-1/8"-8UN (SSU18XYEEXJ)
- OSG Straight Flute Hand Tap, M24-1.50, Bottoming, 5 Flutes, Metric Fine (1105302208)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5189)
- KIPP Tube Clamp With Flange M=78 G=55 L=63 Aluminum, Comp: Steel, A=1" (K0479.5CS)
- Yg-1 Tool Co Straight Flute Taps