Shop All Straight Flute Taps
Yg-1 Tool Co
Tap
Mfr # Q1480
Zoro # G9217772
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 3/8 X 18
- Tap Style Straight Flute
- Material HSSE-V3
- Trade Name YG Pipe Taps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Q1480
- Zoro # G9217772
- Country of Origin Korea, Republic of
- Category Straight Flute Taps
Dimensions
Size | 3/8 X 18 |
Drill Size (mm) | 14.29 |
Chamfer Length | 2P-3P |
Shk. Dia. (metric) | 17.78 |
Diameter (inch) | 0.375 |
Shk. Dia. (inch) | 0.7 |
Useable Length (mm) | 26.92 |
Drill Size (inch) | 0.5625 |
Size & Pitch | 43167 |
Sqr. Size (metric) | 13.49 |
Diameter (metric) | 9.53 |
Sqr. Size (inch) | 0.531 |
Useable Length (in) | 1.06 |
Length/ Diameter | 2.5 x D |
Description
Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 6 mm Deep 12-Point Socket (SHD13306)
- MILWAUKEE TOOL 3-1/2 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9682)
- KRAFT TOOL Elite Series Blue Steel Pool, 18"x4 (CFE738BL)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set with Rails, 31-Piece (8-38 mm) (SID92104)
- YG-1 TOOL CO 4 Flute Striaght Flute Pipe Tap Npt/F Hardslick (R9400)
- YG-1 TOOL CO 5 Flute Hss Nps Steam Oxide Straight Pipe Tap For General Purpose (T6L36700)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-18 Nf (95114)
- YMW TAPS Hand Tap, HSS, BR, D6 M11X1.5 1.5P (TS011O6NEBA)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-7)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 8-32 Nc (95005)
- STANLEY 9/16-18 Taper Tap (1349)
- Yg-1 Tool Co Straight Flute Taps