Shop All Straight Flute 2-Flute Taps
Yg-1 Tool Co
Tap
Mfr # L7244
Zoro # G9218140
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute
- Number of Flutes 2
- Material HSS-V
- Size M4 - 0.7, D4
- Pitch 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # L7244
- Zoro # G9218140
- Country of Origin Korea, Republic of
- Category Straight Flute 2-Flute Taps
Dimensions
Size | M4 - 0.7, D4 |
Useable Length (mm) | 19.51 |
Drill Size (mm) | 3.363471031 |
Size & Pitch | M4x0.7 |
Sqr. Size (inch) | 0.131 |
Useable Length (in) | 0.768 |
Diameter (metric) | 4 |
Sqr. Size (metric) | 3.33 |
Length/ Diameter | 3.0 x D |
Coolant Thru 0 With and X without | x |
Drill Size (inch) | 0.132420119 |
Diameter (inch) | 0.157480315 |
Chamfer Length | 4P-5P |
Shk. Dia. (inch) | 0.168 |
Shk. Dia. (metric) | 4.27 |
Description
Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 9800 rpm (2135PTIMAX)
- VEGA Square 1 Power Bit x 2" 2Pc (150R1C)
- DRILL AMERICA 4" Half Round Second File (DIC04729)
- CRAFTSMAN Hammers, 10-Way Slide Hammer Set (CMMT14140)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1074001)
- CLEVELAND Straight Flute Hand Tap Plug, 2 Flutes (C54221)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1040000)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15214)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- Yg-1 Tool Co Straight Flute 2-Flute Taps