Shop All Straight Flute 2-Flute Taps
Yg-1 Tool Co
Tap
Mfr # K9162
Zoro # G9218025
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute
- Number of Flutes 2
- Size 4 X 40, H2
- Material HSSE-V3
- Package (W) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # K9162
- Zoro # G9218025
- Country of Origin Korea, Republic of
- Category Straight Flute 2-Flute Taps
Dimensions
Size | 4 X 40, H2 |
Chamfer Length | 4P-5P |
Shk. Dia. (metric) | 3.58 |
Drill Size (mm) | 2.2673945 |
Sqr. Size (metric) | 2.79 |
Diameter (metric) | 2.8448 |
Length/ Diameter | 3.0 x D |
Sqr. Size (inch) | 0.11 |
Useable Length (in) | 0.56 |
Coolant Thru 0 With and X without | x |
Useable Length (mm) | 14.22 |
Shk. Dia. (inch) | 0.141 |
Drill Size (inch) | 0.0892675 |
Size & Pitch | #4-40 |
Diameter (inch) | 0.112 |
Description
Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 11mm 6 Point Shallow (CMMT43509)
- BIG HORN Round Head Protractor Cum Depth Gauge (19210)
- MILWAUKEE TOOL 1/2" Keyless Chuck (42-66-0755)
- HANSEN Socket Tray Set, Metric, 3 pcs (9302)
- YG-1 TOOL CO Tap (L7244)
- OSG Straight Flute Hand Tap, Plug, 2 (1929000)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1073401)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- WESTWARD Straight Flute Hand Tap, Plug, 2 (10N659)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- Yg-1 Tool Co Taps