Shop All Straight Flute 2-Flute Taps
Yg-1 Tool Co
Tap
Mfr # H4403
Zoro # G9217982
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute
- Number of Flutes 2
- Material P-HSS
- Size 1/4 X 20 X 6, GH3
- Drill Size (inch) 0.204535
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # H4403
- Zoro # G9217982
- Country of Origin Korea, Republic of
- Category Straight Flute 2-Flute Taps
Dimensions
Size | 1/4 X 20 X 6, GH3 |
Drill Size (inch) | 0.204535 |
Chamfer Length | 4P-5P |
Length/ Diameter | 3.0 x D |
Coolant Thru 0 With and X without | x |
Diameter (inch) | 0.25 |
Drill Size (mm) | 5.195189 |
Shk. Dia. (metric) | 6.48 |
Size & Pitch | 43834 |
Sqr. Size (inch) | 0.191 |
Useable Length (in) | 1 |
Useable Length (mm) | 25.4 |
Sqr. Size (metric) | 4.85 |
Diameter (metric) | 6.35 |
Shk. Dia. (inch) | 0.255 |
Description
Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Steel Square, SS, 7 x 4 In (3020-6)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 1/4 in, 12PK (R401/4)
- DEWALT Putty Knife, CS, Soft Grip Handle, 10 (DXTT-2-156)
- HUOT CNC ToolScoot, 50 Taper, Black, Steel (13950)
- YG-1 TOOL CO Tap (L7244)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1195800)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195500)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- ZORO SELECT Straight Flute Hand Tap, M6-1.00, Plug, Metric Coarse, 2 Flutes (20245)
- Yg-1 Tool Co Straight Flute 2-Flute Taps