Shop All Screw Machine Length Drill Bits
Yg-1 Tool Co
Stub Screw Machine Drill, 1/4x2 1/2 Point
Mfr # DN514016
Zoro # G0571104
product price: $14.99
/ea
Sold in multiples of 3 for $44.97
$44.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # DN514016
- Zoro # G0571104
- Country of Origin Korea, Republic of
- Category Screw Machine Length Drill Bits
Details
Item | High Speed Steel Drill |
Thread Direction | Right Hand |
Description
High Speed Steel Drill, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 19mm 12 Point Stubby Combination Wrench (81643)
- URREA 3/8" drive, 6-point deep impact socket 15mm (7015M)
- BON TOOL Bon 82-464 Kangaroo Combo Screed, 8 Foot (82-464)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-L (C70042)
- YG-1 TOOL CO Screw Machine Drill Bit, 7/16 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (DN514028)
- YG-1 TOOL CO Hss(M35) Screw Machine Parabolic Tin Coated Drill (DN515240)
- YG-1 TOOL CO Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (D4146013)
- YG-1 TOOL CO Hss(M35) Screw Machine Parabolic Tin Coated Drill (DN516115)
- YG-1 TOOL CO Carbide Drills, 13.00 mm Size, 140 Degrees Point Angle, Solid Carbide (DH404130)
- YG-1 TOOL CO Carbide Drills, 14.00 mm Size, 140 Degrees Point Angle, Solid Carbide (DH404140)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78716)
- Yg-1 Tool Co Screw Machine Length Drill Bits