Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P17708
Zoro # G6933828
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34 1/8 in
- Shank Length 5 in
- Cutting Direction Right Hand
- Min. Drill Dia. 3 17/32 in
- Toolholder Style P17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P17708
- Zoro # G6933828
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 34 1/8 in |
Shank Length | 5 in |
Min. Drill Dia. | 3 17/32 in |
Shank Dia. | 3 in |
Max Drill Dia. | 4 1/2 in |
Max. Drilling Depth | 27 in |
Flute Length | 29 1/8 in |
Shank Dia. Measurement System | Inch |
Seat Size | 7 |
Details
Item | Straight Spade Drill Holder |
Cutting Direction | Right Hand |
Toolholder Style | P17 |
Flanged Shank | No |
Shank Type - Machining | Straight |
Flute Type | Straight |
Number of Coolant Holes | 2 |
Material - Machining | High Speed Steel |
Coolant Hole Shape | Round |
Coolant Fed | Coolant Through |
Spiral Direction | Neutral |
Insert Style | SV-Point |
ANSI Code | P17708 |
Finish - Machining | Black Oxide |
Coolant Pressure | 210 psi |
Description
Straight Spade Drill Holder, Min. Drill Dia. 3 17/32 in, Shank Dia. 3 in, High Speed Steel, ANSI Code P17708, Overall Length 34 1/8 in, Shank Length 5 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACRO Hot Dipper 9 qt. (70900)
- SUPERIOR STEEL 10-Inch Long SDS Plus Floor Scraper (SC1918)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 15", 1-11/16, Natural (W-74)
- MAYHEW PUNCH CENTER 3/8" (MY24002)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27051)
- YG-1 TOOL CO Straight Spade Drill Holder (P17506)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03254)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01405)
- YG-1 TOOL CO Straight Spade Drill Holder (P13253)
- YG-1 TOOL CO Straight Spade Drill Holder (P13102)
- APEX Socket Extension, Square, 1/4" Drive (EX-250-B-3)
- Yg-1 Tool Co Screwdrivers and Nutdrivers