Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P17506
Zoro # G6933548
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 31 3/4 in
- Shank Length 4 in
- Shank Type - Machining Straight
- Flanged Shank No
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P17506
- Zoro # G6933548
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 31 3/4 in |
Shank Length | 4 in |
Shank Dia. Measurement System | Inch |
Max. Drilling Depth | 26 in |
Max Drill Dia. | 3 1/2 in |
Shank Dia. | 2 in |
Seat Size | 5 |
Flute Length | 27 3/4 in |
Min. Drill Dia. | 2 1/2 in |
Details
Item | Straight Spade Drill Holder |
Shank Type - Machining | Straight |
Flanged Shank | No |
Finish - Machining | Black Oxide |
Toolholder Style | P17 |
Insert Style | SV-Point |
Number of Coolant Holes | 2 |
Coolant Pressure | 210 psi |
Spiral Direction | Neutral |
Material - Machining | High Speed Steel |
ANSI Code | P17506 |
Coolant Hole Shape | Round |
Coolant Fed | Coolant Through |
Flute Type | Straight |
Cutting Direction | Right Hand |
Description
Straight Spade Drill Holder, Min. Drill Dia. 2 1/2 in, Shank Dia. 2 in, High Speed Steel, ANSI Code P17506, Overall Length 31 3/4 in, Shank Length 4 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Mechanical Tool Balancer 2 To 4.5 lbs. (CO BL05)
- WIDIA End Mill, W441 Series, 4.500 in L (W441E13046SZW WU20PE)
- PROTO Locking Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761)
- ASSEMBLY TOOL Feeler Gauge, 0.157 In Thick, 4 In L Blade (L - 512)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03Z02)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08153)
- YG-1 TOOL CO Straight Spade Drill Holder (P16Z01)
- YG-1 TOOL CO Straight Spade Drill Holder (P13506)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- YG-1 TOOL CO Straight Spade Drill Holder (P13303)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 5/16" (49-66-4523)
- Yg-1 Tool Co Nut Setters and Bit Holders