Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P17404
Zoro # G6932881
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 30 in
- Shank Length 4 in
- Number of Coolant Holes 2
- Shank Dia. 1 1/2 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P17404
- Zoro # G6932881
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 30 in |
Shank Length | 4 in |
Shank Dia. | 1 1/2 in |
Max Drill Dia. | 2 9/16 in |
Min. Drill Dia. | 1 29/32 in |
Seat Size | 4 |
Shank Dia. Measurement System | Inch |
Flute Length | 26 in |
Max. Drilling Depth | 24 5/8 in |
Details
Item | Straight Spade Drill Holder |
Number of Coolant Holes | 2 |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
ANSI Code | P17404 |
Spiral Direction | Neutral |
Coolant Pressure | 210 psi |
Insert Style | SV-Point |
Coolant Hole Shape | Round |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Finish - Machining | Black Oxide |
Coolant Fed | Coolant Through |
Flanged Shank | No |
Toolholder Style | P17 |
Description
Straight Spade Drill Holder, Min. Drill Dia. 1 29/32 in, Shank Dia. 1 1/2 in, High Speed Steel, ANSI Code P17404, Overall Length 30 in, Shank Length 4 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 20mm x 25mm - M2 (MMS20)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 10mm -1.00 (8338)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11/64 (44011)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 27/64 (C23853)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01002)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08204)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03203)
- YG-1 TOOL CO Straight Spade Drill Holder (P13303)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01705)
- YG-1 TOOL CO Straight Spade Drill Holder (P15202)
- MILWAUKEE TOOL SHOCKWAVE Compact Impact Magnetic Bit Holder, Drive Size 1/4 in, Shank Size 1/4 in, 2.36 in L (48-32-4502)
- Yg-1 Tool Co Nut Setters and Bit Holders