Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P17303
Zoro # G6933931
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27 1/4 in
- Shank Length 4 in
- Max. Drilling Depth 22 in
- Toolholder Style P17
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P17303
- Zoro # G6933931
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 27 1/4 in |
Shank Length | 4 in |
Max. Drilling Depth | 22 in |
Shank Dia. | 1 1/2 in |
Seat Size | 3 |
Shank Dia. Measurement System | Inch |
Flute Length | 23 1/4 in |
Min. Drill Dia. | 1 13/32 in |
Max Drill Dia. | 1 7/8 in |
Details
Item | Straight Spade Drill Holder |
Toolholder Style | P17 |
Coolant Fed | Coolant Through |
Coolant Hole Shape | Round |
Material - Machining | High Speed Steel |
Spiral Direction | Neutral |
Flute Type | Straight |
Insert Style | SV-Point |
Number of Coolant Holes | 2 |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
ANSI Code | P17303 |
Flanged Shank | No |
Coolant Pressure | 210 psi |
Finish - Machining | Black Oxide |
Description
Straight Spade Drill Holder, Min. Drill Dia. 1 13/32 in, Shank Dia. 1 1/2 in, High Speed Steel, ANSI Code P17303, Overall Length 27 1/4 in, Shank Length 4 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Continuous Rim Diamond Blade for Metal (932031)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1114)
- DEWALT 1" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1629)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08153)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01002)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03103)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03405)
- YG-1 TOOL CO Flanged Spade Drill Holder (P26102)
- DIABLO Magnetic Drive Bit Holders Deliver Ultim (DBH300)
- Yg-1 Tool Co Nut Setters and Bit Holders