Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P17202
Zoro # G6933581
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 3/4 in
- Shank Length 3 1/2 in
- Coolant Hole Shape Round
- Flanged Shank No
- Toolholder Style P17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P17202
- Zoro # G6933581
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 24 3/4 in |
Shank Length | 3 1/2 in |
Max Drill Dia. | 1 3/8 in |
Flute Length | 21 1/4 in |
Seat Size | 2 |
Shank Dia. Measurement System | Inch |
Shank Dia. | 1 1/4 in |
Min. Drill Dia. | 31/32 in |
Max. Drilling Depth | 20 1/8 in |
Details
Item | Straight Spade Drill Holder |
Coolant Hole Shape | Round |
Flanged Shank | No |
Toolholder Style | P17 |
Spiral Direction | Neutral |
Flute Type | Straight |
Insert Style | SV-Point |
ANSI Code | P17202 |
Finish - Machining | Black Oxide |
Coolant Pressure | 210 psi |
Number of Coolant Holes | 2 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Description
Straight Spade Drill Holder, Min. Drill Dia. 31/32 in, Shank Dia. 1 1/4 in, High Speed Steel, ANSI Code P17202, Overall Length 24 3/4 in, Shank Length 3 1/2 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, 1/2 in w/ Battery (DCF911B/DCB203)
- WESTWARD Box End Wrench Set, 5 Pieces, 12 Pts (54DG39)
- SOLA Box Beam Level, Black/Red, 24 in L (LSB24LM)
- DRILL AMERICA m20x1.5 1-1/2"OD HSS Round Die (DWTMR112-20X1.5)
- YG-1 TOOL CO Straight Spade Drill Holder (P13101)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25051)
- YG-1 TOOL CO Straight Spade Drill Holder (P13Z01)
- YG-1 TOOL CO Straight Spade Drill Holder (P13253)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27102)
- YG-1 TOOL CO Straight Spade Drill Holder (P13404)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4505)
- Yg-1 Tool Co Nut Setters and Bit Holders