Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P17051
Zoro # G6933922
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 3/16 in
- Shank Length 2 3/8 in
- Seat Size 0.5
- Coolant Hole Shape Round
- Toolholder Style P17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P17051
- Zoro # G6933922
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 10 3/16 in |
Shank Length | 2 3/8 in |
Seat Size | 0.5 |
Shank Dia. | 3/4 in |
Max. Drilling Depth | 7 in |
Flute Length | 7 13/16 in |
Shank Dia. Measurement System | Inch |
Max Drill Dia. | 11/16 in |
Min. Drill Dia. | 39/64 in |
Details
Item | Straight Spade Drill Holder |
Coolant Hole Shape | Round |
Toolholder Style | P17 |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
ANSI Code | P17051 |
Coolant Pressure | 210 psi |
Flanged Shank | No |
Spiral Direction | Neutral |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Number of Coolant Holes | 2 |
Coolant Fed | Coolant Through |
Insert Style | SV-Point |
Finish - Machining | Black Oxide |
Description
Straight Spade Drill Holder, Min. Drill Dia. 39/64 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P17051, Overall Length 10 3/16 in, Shank Length 2 3/8 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (SS-1/2D15/16)
- PROTO Nonsparking Sledge, 4 lb, 12 In, Fiberglass (J1431G)
- DRILL AMERICA 3/8" Solid Carbide Drill Bit (DMOD3/8)
- 3M Mini File Belt Sander (33573)
- YG-1 TOOL CO Straight Spade Drill Holder (P13202)
- YG-1 TOOL CO Flanged Spade Drill Holder (P28001)
- YG-1 TOOL CO Straight Spade Drill Holder (P15303)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03405)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03204)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25102)
- KO-KEN Nut Setter 10mm 6 Point 200mm Magnet 1/4 Hex Drive (115.200-10)
- Yg-1 Tool Co Screwdrivers and Nutdrivers