Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P16Y01
Zoro # G6933021
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 17/32 in
- Shank Length 2 3/8 in
- ANSI Code P16Y01
- Flute Type Straight
- Flute Length 5 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P16Y01
- Zoro # G6933021
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 7 17/32 in |
Shank Length | 2 3/8 in |
Flute Length | 5 5/32 in |
Max Drill Dia. | 27/64 in |
Max. Drilling Depth | 4 3/8 in |
Seat Size | Y |
Shank Dia. Measurement System | Inch |
Min. Drill Dia. | 3/8 in |
Shank Dia. | 3/4 in |
Details
Item | Straight Spade Drill Holder |
ANSI Code | P16Y01 |
Flute Type | Straight |
Spiral Direction | Neutral |
Coolant Fed | Coolant Through |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Number of Coolant Holes | 2 |
Finish - Machining | Black Oxide |
Toolholder Style | P16 |
Cutting Direction | Right Hand |
Coolant Pressure | 210 psi |
Flanged Shank | No |
Insert Style | SV-Point |
Coolant Hole Shape | Round |
Description
Straight Spade Drill Holder, Min. Drill Dia. 3/8 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P16Y01, Overall Length 7 17/32 in, Shank Length 2 3/8 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Rght, 5mm dia., M10, 43mm Cut L (346.050.11)
- WESTWARD 3/4 in Drive, 1" 6 pt SAE Socket, 6 Points (10E274)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-8-ACR-5PK)
- WESTWARD Cant Saw File, Std Cut, Triangular, 6 In L (10Z677)
- YG-1 TOOL CO Straight Spade Drill Holder (P15202)
- YG-1 TOOL CO Straight Spade Drill Holder (P13303)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03204)
- YG-1 TOOL CO Straight Spade Drill Holder (P17001)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03103)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25102)
- VEGA INDUSTRIES Vega 3/8 Mag Nutsetter x 12", S2 Modified Steel, Gunmetal Grey (1300MN616)
- Yg-1 Tool Co Nut Setters and Bit Holders