Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P16506
Zoro # G6931122
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Shank Length 4 in
- Finish - Machining Black Oxide
- Number of Coolant Holes 2
- Max. Drilling Depth 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P16506
- Zoro # G6931122
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 24 in |
Shank Length | 4 in |
Max. Drilling Depth | 18 1/4 in |
Flute Length | 20 in |
Min. Drill Dia. | 2 1/2 in |
Max Drill Dia. | 3 1/2 in |
Seat Size | 5 |
Shank Dia. | 2 in |
Shank Dia. Measurement System | Inch |
Details
Item | Straight Spade Drill Holder |
Finish - Machining | Black Oxide |
Number of Coolant Holes | 2 |
Coolant Pressure | 210 psi |
Insert Style | SV-Point |
Coolant Hole Shape | Round |
Spiral Direction | Neutral |
Toolholder Style | P16 |
Flute Type | Straight |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Flanged Shank | No |
ANSI Code | P16506 |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Description
Straight Spade Drill Holder, Min. Drill Dia. 2 1/2 in, Shank Dia. 2 in, High Speed Steel, ANSI Code P16506, Overall Length 24 in, Shank Length 4 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (550P)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140TT)
- STEELMAN MAXILLA 24" Folding Bolt Cutter (93909)
- BENNER-NAWMAN Rebar Bender Kit, 180 Deg, 12 Amp, 7/8 Cap (DBD-25X)
- YG-1 TOOL CO Straight Spade Drill Holder (P13102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03254)
- YG-1 TOOL CO Straight Spade Drill Holder (P15101)
- YG-1 TOOL CO Straight Spade Drill Holder (P16001)
- YG-1 TOOL CO Straight Spade Drill Holder (P15001)
- YG-1 TOOL CO Straight Spade Drill Holder (P17202)
- KO-KEN Bit Holder 1/4 Hex 45mm Locking Quick Release 3/8 Sq. Drive (13142-F6.3)
- Yg-1 Tool Co Screwdrivers and Nutdrivers