Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P16404
Zoro # G6932367
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22 in
- Shank Length 4 in
- Coolant Pressure 210 psi
- Max Drill Dia. 2 9/16 in
- Toolholder Style P16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P16404
- Zoro # G6932367
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 22 in |
Shank Length | 4 in |
Max Drill Dia. | 2 9/16 in |
Shank Dia. | 1 1/2 in |
Shank Dia. Measurement System | Inch |
Max. Drilling Depth | 16 5/8 in |
Flute Length | 18 in |
Min. Drill Dia. | 1 29/32 in |
Seat Size | 4 |
Details
Item | Straight Spade Drill Holder |
Coolant Pressure | 210 psi |
Toolholder Style | P16 |
Cutting Direction | Right Hand |
Finish - Machining | Black Oxide |
Flanged Shank | No |
Number of Coolant Holes | 2 |
Spiral Direction | Neutral |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Coolant Hole Shape | Round |
ANSI Code | P16404 |
Shank Type - Machining | Straight |
Insert Style | SV-Point |
Flute Type | Straight |
Description
Straight Spade Drill Holder, Min. Drill Dia. 1 29/32 in, Shank Dia. 1 1/2 in, High Speed Steel, ANSI Code P16404, Overall Length 22 in, Shank Length 4 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1 Pitch (10T893)
- FOWLER Carbide "Super Scriber" (525000500)
- SIMPSON STRONG-TIE Masonry Drill, 5/8 in Drill Bit, SDS-Plus Shank, 6 in D Cutting, Carbide Cutting Edge, 8 in OAL (MDPL06208)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940801)
- YG-1 TOOL CO Straight Spade Drill Holder (P13253)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01305)
- YG-1 TOOL CO Straight Spade Drill Holder (P13252)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03254)
- YG-1 TOOL CO Straight Spade Drill Holder (P13102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01405)
- CENTURY DRILL & TOOL Magnetic Insert Bit Holder, 1/4 x 6in. (68690)
- Yg-1 Tool Co Screwdrivers and Nutdrivers