Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P16303
Zoro # G6931971
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19 in
- Shank Length 4 in
- Min. Drill Dia. 1 13/32 in
- Flute Length 15 in
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P16303
- Zoro # G6931971
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 19 in |
Shank Length | 4 in |
Min. Drill Dia. | 1 13/32 in |
Flute Length | 15 in |
Seat Size | 3 |
Max. Drilling Depth | 13 3/4 in |
Shank Dia. Measurement System | Inch |
Shank Dia. | 1 1/4 in |
Max Drill Dia. | 1 7/8 in |
Details
Item | Straight Spade Drill Holder |
Coolant Fed | Coolant Through |
Shank Type - Machining | Straight |
Spiral Direction | Neutral |
Coolant Hole Shape | Round |
Number of Coolant Holes | 2 |
Toolholder Style | P16 |
Insert Style | SV-Point |
Finish - Machining | Black Oxide |
ANSI Code | P16303 |
Coolant Pressure | 210 psi |
Flanged Shank | No |
Cutting Direction | Right Hand |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Description
Straight Spade Drill Holder, Min. Drill Dia. 1 13/32 in, Shank Dia. 1 1/4 in, High Speed Steel, ANSI Code P16303, Overall Length 19 in, Shank Length 4 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21172 (21172)
- H & H INDUSTRIAL PRODUCTS 5 Piece R8 End Mill Holder Set (3/16~3/4") (3900-1005)
- KRAFT TOOL Ripping Hammer w/Wood Handle, 20 oz. (GG219)
- RIDGID Bulb Auger, 1-1/8 In. W, Steel (T-202)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Y01)
- YG-1 TOOL CO Straight Spade Drill Holder (P16203)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08103)
- YG-1 TOOL CO Straight Spade Drill Holder (P13051)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08153)
- YG-1 TOOL CO Flanged Spade Drill Holder (P28001)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (38051)
- Yg-1 Tool Co Screwdrivers and Nutdrivers