Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P16253
Zoro # G6931186
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Shank Length 3 1/2 in
- Seat Size 2.5
- Spiral Direction Neutral
- Shank Dia. Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P16253
- Zoro # G6931186
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 16 in |
Shank Length | 3 1/2 in |
Seat Size | 2.5 |
Shank Dia. Measurement System | Inch |
Min. Drill Dia. | 1 3/16 in |
Shank Dia. | 1 1/4 in |
Max Drill Dia. | 1 3/8 in |
Max. Drilling Depth | 11 3/8 in |
Flute Length | 12 1/2 in |
Details
Item | Straight Spade Drill Holder |
Spiral Direction | Neutral |
Toolholder Style | P16 |
Shank Type - Machining | Straight |
Flute Type | Straight |
Flanged Shank | No |
Material - Machining | High Speed Steel |
Coolant Hole Shape | Round |
Cutting Direction | Right Hand |
Insert Style | SV-Point |
Finish - Machining | Black Oxide |
Coolant Fed | Coolant Through |
Number of Coolant Holes | 2 |
Coolant Pressure | 210 psi |
ANSI Code | P16253 |
Description
Straight Spade Drill Holder, Min. Drill Dia. 1 3/16 in, Shank Dia. 1 1/4 in, High Speed Steel, ANSI Code P16253, Overall Length 16 in, Shank Length 3 1/2 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- OTC PULLER 2 JAW REVERSIBLE 6IN 5 TON (OTC1025)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J5415MH)
- LLAMBRICH USA Keyless Drill Chuck 0.125" Cap., 3/8-24 Mount Size, SS (SP-03 R-3/8 FGE-S)
- YG-1 TOOL CO Flanged Spade Drill Holder (P26102)
- YG-1 TOOL CO Straight Spade Drill Holder (P13102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08204)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01204)
- YG-1 TOOL CO Straight Spade Drill Holder (P13506)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 3/8" (10 Pk) (49-66-0505)
- Yg-1 Tool Co Screwdrivers and Nutdrivers