Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P16203
Zoro # G6932866
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Shank Length 3 1/2 in
- Max Drill Dia. 1 3/8 in
- Coolant Hole Shape Round
- Toolholder Style P16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P16203
- Zoro # G6932866
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 16 in |
Shank Length | 3 1/2 in |
Max Drill Dia. | 1 3/8 in |
Max. Drilling Depth | 11 3/8 in |
Flute Length | 12 1/2 in |
Seat Size | 2 |
Shank Dia. | 1 1/4 in |
Shank Dia. Measurement System | Inch |
Min. Drill Dia. | 31/32 in |
Details
Item | Straight Spade Drill Holder |
Coolant Hole Shape | Round |
Toolholder Style | P16 |
Cutting Direction | Right Hand |
Flanged Shank | No |
Number of Coolant Holes | 2 |
Coolant Fed | Coolant Through |
Insert Style | SV-Point |
Finish - Machining | Black Oxide |
Flute Type | Straight |
Coolant Pressure | 210 psi |
ANSI Code | P16203 |
Spiral Direction | Neutral |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Description
Straight Spade Drill Holder, Min. Drill Dia. 31/32 in, Shank Dia. 1 1/4 in, High Speed Steel, ANSI Code P16203, Overall Length 16 in, Shank Length 3 1/2 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 7" Tin Snips (D055031)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 9/64 (C97306)
- KNAACK Model 1010 MONSTER BOX Jobsite Chest, Tan, 66" W x 30" D x 36" H (1010)
- CLC WORK GEAR Swinging Hammer Holder (739)
- YG-1 TOOL CO Straight Spade Drill Holder (P16253)
- YG-1 TOOL CO Straight Spade Drill Holder (P15202)
- YG-1 TOOL CO Straight Spade Drill Holder (P13405)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08254)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27102)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25051)
- KO-KEN Nut Setter 10mm 6 Point 50mm 1/4 Hex Drive (113.50-10)
- Yg-1 Tool Co Nut Setters and Bit Holders