Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P16152
Zoro # G6931999
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 7/8 in
- Shank Length 3 in
- Shank Dia. Measurement System Inch
- Shank Type - Machining Straight
- Number of Coolant Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P16152
- Zoro # G6931999
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 14 7/8 in |
Shank Length | 3 in |
Shank Dia. Measurement System | Inch |
Seat Size | 1.5 |
Max. Drilling Depth | 10 5/8 in |
Max Drill Dia. | 15/16 in |
Min. Drill Dia. | 55/64 in |
Flute Length | 11 7/8 in |
Shank Dia. | 1 in |
Details
Item | Straight Spade Drill Holder |
Shank Type - Machining | Straight |
Number of Coolant Holes | 2 |
Flute Type | Straight |
Finish - Machining | Black Oxide |
Spiral Direction | Neutral |
Material - Machining | High Speed Steel |
ANSI Code | P16152 |
Coolant Hole Shape | Round |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Toolholder Style | P16 |
Flanged Shank | No |
Coolant Pressure | 210 psi |
Insert Style | SV-Point |
Description
Straight Spade Drill Holder, Min. Drill Dia. 55/64 in, Shank Dia. 1 in, High Speed Steel, ANSI Code P16152, Overall Length 14 7/8 in, Shank Length 3 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob, 3/8-16 Thread Size, 1"L, Thru Tap, Steel (GN6C----5SB--21)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (7216)
- LENOX ONE PC DMND HOLESW 5/16"" (121085DGDS)
- MORSE Band Saw Blade, 5 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-5' 0)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03Z02)
- YG-1 TOOL CO Straight Spade Drill Holder (P13253)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- YG-1 TOOL CO Flanged Spade Drill Holder (P26102)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Z01)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Y01)
- DIABLO Magnetic Drive Bit Holders Deliver Ultim (DBH600)
- Yg-1 Tool Co Screwdrivers and Nutdrivers