Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P16051
Zoro # G6932872
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 11/16 in
- Shank Length 2 3/8 in
- Insert Style SV-Point
- Material - Machining High Speed Steel
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P16051
- Zoro # G6932872
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 7 11/16 in |
Shank Length | 2 3/8 in |
Shank Dia. | 3/4 in |
Min. Drill Dia. | 39/64 in |
Seat Size | 0.5 |
Max. Drilling Depth | 4 1/2 in |
Max Drill Dia. | 11/16 in |
Flute Length | 5 5/16 in |
Shank Dia. Measurement System | Inch |
Details
Item | Straight Spade Drill Holder |
Insert Style | SV-Point |
Material - Machining | High Speed Steel |
Spiral Direction | Neutral |
Cutting Direction | Right Hand |
Flanged Shank | No |
Toolholder Style | P16 |
Coolant Pressure | 210 psi |
Coolant Hole Shape | Round |
Shank Type - Machining | Straight |
Number of Coolant Holes | 2 |
Flute Type | Straight |
ANSI Code | P16051 |
Coolant Fed | Coolant Through |
Finish - Machining | Black Oxide |
Description
Straight Spade Drill Holder, Min. Drill Dia. 39/64 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P16051, Overall Length 7 11/16 in, Shank Length 2 3/8 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Tamper Proof Star Key Set (12710)
- MARSON Nosepiece, 10-24/10-32, Steel (39263)
- KIPP Adjustable Handle, Size: 1 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.1A21X30)
- PROSKIT Tool Box, 19 in W x 9 in D x 8-3/4 in H (SB-1918)
- YG-1 TOOL CO Straight Spade Drill Holder (P15303)
- YG-1 TOOL CO Straight Spade Drill Holder (P13405)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25001)
- YG-1 TOOL CO Straight Spade Drill Holder (P13252)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08254)
- YG-1 TOOL CO Flanged Spade Drill Holder (P28001)
- MILWAUKEE TOOL SHOCKWAVE 3PC IMPACT MAGNETIC DRIVE GUIDE SET (48-32-4519)
- Yg-1 Tool Co Screwdrivers and Nutdrivers