Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P15Z01
Zoro # G6931658
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 17/32 in
- Shank Length 2 3/8 in
- Coolant Hole Shape Round
- Number of Coolant Holes 2
- Insert Style SV-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P15Z01
- Zoro # G6931658
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 5 17/32 in |
Shank Length | 2 3/8 in |
Min. Drill Dia. | 7/16 in |
Max Drill Dia. | 1/2 in |
Flute Length | 3 5/32 in |
Shank Dia. | 3/4 in |
Shank Dia. Measurement System | Inch |
Seat Size | Z |
Max. Drilling Depth | 2 3/8 in |
Details
Item | Straight Spade Drill Holder |
Coolant Hole Shape | Round |
Number of Coolant Holes | 2 |
Insert Style | SV-Point |
Flute Type | Straight |
Flanged Shank | No |
Finish - Machining | Black Oxide |
ANSI Code | P15Z01 |
Spiral Direction | Neutral |
Material - Machining | High Speed Steel |
Toolholder Style | P15 |
Cutting Direction | Right Hand |
Coolant Pressure | 210 psi |
Coolant Fed | Coolant Through |
Shank Type - Machining | Straight |
Description
Straight Spade Drill Holder, Min. Drill Dia. 7/16 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P15Z01, Overall Length 5 17/32 in, Shank Length 2 3/8 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW7)
- HUOT Dispenser Master Stand, 12" Height (13332)
- MAKITA Ratchet, Cordless, 12V DC, Bare Tool (RW01Z)
- OSG Carbide End Mill, HP441, 6.0mm D, 19mm Cut (HP441-2362)
- YG-1 TOOL CO Straight Spade Drill Holder (P15001)
- YG-1 TOOL CO Straight Spade Drill Holder (P13101)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01305)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08204)
- YG-1 TOOL CO Straight Spade Drill Holder (P17202)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27102)
- K-TOOL INTERNATIONAL Bit Holder, Exterior Clip, 3/8"Dr, 5/16"Hex (KTI18014)
- Yg-1 Tool Co Nut Setters and Bit Holders