Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P15Y01
Zoro # G6931280
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 17/32 in
- Shank Length 2 3/8 in
- Insert Style SV-Point
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P15Y01
- Zoro # G6931280
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 5 17/32 in |
Shank Length | 2 3/8 in |
Shank Dia. | 3/4 in |
Flute Length | 3 5/32 in |
Max. Drilling Depth | 2 3/8 in |
Max Drill Dia. | 27/64 in |
Min. Drill Dia. | 3/8 in |
Seat Size | Y |
Shank Dia. Measurement System | Inch |
Details
Item | Straight Spade Drill Holder |
Insert Style | SV-Point |
Material - Machining | High Speed Steel |
ANSI Code | P15Y01 |
Toolholder Style | P15 |
Number of Coolant Holes | 2 |
Flanged Shank | No |
Spiral Direction | Neutral |
Coolant Fed | Coolant Through |
Flute Type | Straight |
Cutting Direction | Right Hand |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Coolant Pressure | 210 psi |
Coolant Hole Shape | Round |
Description
Straight Spade Drill Holder, Min. Drill Dia. 3/8 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P15Y01, Overall Length 5 17/32 in, Shank Length 2 3/8 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 2 (15474)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 23/64 (C22743)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 1-1/8" (84747)
- DRILLCO 7/8, S&D DRILL 1/2 in. SHANK - 1000N (1000N156)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03204)
- YG-1 TOOL CO Straight Spade Drill Holder (P16203)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01254)
- YG-1 TOOL CO Straight Spade Drill Holder (P16253)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03254)
- APEX TOOL GROUP Bit Holder, 1/4", 3/8", 1-1/2" (838PT-1PK)
- Yg-1 Tool Co Nut Setters and Bit Holders