Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P15708
Zoro # G6932638
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 7/8 in
- Shank Length 5 in
- Spiral Direction Neutral
- Shank Dia. Measurement System Inch
- Toolholder Style P15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P15708
- Zoro # G6932638
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 17 7/8 in |
Shank Length | 5 in |
Shank Dia. Measurement System | Inch |
Flute Length | 12 7/8 in |
Seat Size | 7 |
Min. Drill Dia. | 3 17/32 in |
Max. Drilling Depth | 10 3/4 in |
Max Drill Dia. | 4 1/2 in |
Shank Dia. | 3 in |
Details
Item | Straight Spade Drill Holder |
Spiral Direction | Neutral |
Toolholder Style | P15 |
Coolant Pressure | 210 psi |
Finish - Machining | Black Oxide |
Number of Coolant Holes | 2 |
Coolant Hole Shape | Round |
Flanged Shank | No |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Insert Style | SV-Point |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Flute Type | Straight |
ANSI Code | P15708 |
Description
Straight Spade Drill Holder, Min. Drill Dia. 3 17/32 in, Shank Dia. 3 in, High Speed Steel, ANSI Code P15708, Overall Length 17 7/8 in, Shank Length 5 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Ratchet (M-52EHFA)
- OSG Carbide End Mill, 5/16in dia, 1-1/2in Cut (484-3127)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, 6 Inch Ext Anvil, D-Handle, Torque 1920 ft. lbf, 5200 RPM, Pinless Rocking Dog (CP7782-SP6)
- RIDGID Set Of Jaws 141 Workholder (39345)
- YG-1 TOOL CO Straight Spade Drill Holder (P16303)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01405)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25102)
- YG-1 TOOL CO Straight Spade Drill Holder (P13001)
- YG-1 TOOL CO Straight Spade Drill Holder (P14253)
- YG-1 TOOL CO Straight Spade Drill Holder (P17506)
- MAKITA 9/16" x 18" Hollow Socket (B-43321)
- Yg-1 Tool Co Nut Setters and Bit Holders