Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P15506
Zoro # G6932172
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 1/2 in
- Shank Length 4 in
- Number of Coolant Holes 2
- Seat Size 5
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P15506
- Zoro # G6932172
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 16 1/2 in |
Shank Length | 4 in |
Seat Size | 5 |
Shank Dia. Measurement System | Inch |
Max. Drilling Depth | 10 3/4 in |
Max Drill Dia. | 3 1/2 in |
Shank Dia. | 2 in |
Flute Length | 12 1/2 in |
Min. Drill Dia. | 2 1/2 in |
Details
Item | Straight Spade Drill Holder |
Number of Coolant Holes | 2 |
Flute Type | Straight |
ANSI Code | P15506 |
Spiral Direction | Neutral |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Coolant Pressure | 210 psi |
Toolholder Style | P15 |
Insert Style | SV-Point |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Cutting Direction | Right Hand |
Flanged Shank | No |
Coolant Hole Shape | Round |
Description
Straight Spade Drill Holder, Min. Drill Dia. 2 1/2 in, Shank Dia. 2 in, High Speed Steel, ANSI Code P15506, Overall Length 16 1/2 in, Shank Length 4 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Adjustable handles, ERZ.78 SST-M8-SAN-C1 (ERZ-SST-SAN)
- HYDE Scraper, Stiff, 2-1/2", Tungsten Carbide (10620)
- SIMONDS Half Rnd. File, Half Rnd., 4inL, Nat. (73316000)
- WILTON 18 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-18)
- YG-1 TOOL CO Straight Spade Drill Holder (P15304)
- YG-1 TOOL CO Straight Spade Drill Holder (P15202)
- YG-1 TOOL CO Straight Spade Drill Holder (P16253)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Y01)
- YG-1 TOOL CO Straight Spade Drill Holder (P13202)
- YG-1 TOOL CO Straight Spade Drill Holder (P13253)
- KO-KEN Nut Setter 12mm 6 Point 200mm Magnet 1/4 Hex Drive (115.200-12)
- Yg-1 Tool Co Screwdrivers and Nutdrivers