Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P15304
Zoro # G6932078
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 1/2 in
- Shank Length 4 in
- Coolant Pressure 210 psi
- Flute Type Straight
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P15304
- Zoro # G6932078
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 13 1/2 in |
Shank Length | 4 in |
Flute Length | 9 1/2 in |
Seat Size | 3 |
Shank Dia. Measurement System | Inch |
Max Drill Dia. | 1 7/8 in |
Max. Drilling Depth | 8 1/4 in |
Min. Drill Dia. | 1 13/32 in |
Shank Dia. | 1 1/2 in |
Details
Item | Straight Spade Drill Holder |
Coolant Pressure | 210 psi |
Flute Type | Straight |
Shank Type - Machining | Straight |
Coolant Hole Shape | Round |
Flanged Shank | No |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Spiral Direction | Neutral |
Finish - Machining | Black Oxide |
Toolholder Style | P15 |
Insert Style | SV-Point |
Coolant Fed | Coolant Through |
ANSI Code | P15304 |
Number of Coolant Holes | 2 |
Description
Straight Spade Drill Holder, Min. Drill Dia. 1 13/32 in, Shank Dia. 1 1/2 in, High Speed Steel, ANSI Code P15304, Overall Length 13 1/2 in, Shank Length 4 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Battery Pack for MICRO-HITE Models (00760141)
- SIMONDS File HDL, #10, Wood, Friction Fit (73992150)
- LFI Pinch Point Pry Bar, 1-1/4 in. W, HCS, Blue (ER0067)
- DRILL AMERICA 1/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS148)
- YG-1 TOOL CO Straight Spade Drill Holder (P13101)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08103)
- YG-1 TOOL CO Straight Spade Drill Holder (P16203)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Y01)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25102)
- YG-1 TOOL CO Straight Spade Drill Holder (P13051)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Bit holder outside hexagon 10 mm L.20 mm (11180020)
- Yg-1 Tool Co Screwdrivers and Nutdrivers