Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P15252
Zoro # G6932802
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Length 3 1/2 in
- Insert Style SV-Point
- Toolholder Style P15
- Number of Coolant Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P15252
- Zoro # G6932802
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 12 in |
Shank Length | 3 1/2 in |
Max. Drilling Depth | 7 3/8 in |
Max Drill Dia. | 1 3/8 in |
Shank Dia. | 1 in |
Shank Dia. Measurement System | Inch |
Seat Size | 2.5 |
Min. Drill Dia. | 1 3/16 in |
Flute Length | 8 1/2 in |
Details
Item | Straight Spade Drill Holder |
Insert Style | SV-Point |
Toolholder Style | P15 |
Number of Coolant Holes | 2 |
Coolant Hole Shape | Round |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Flute Type | Straight |
Coolant Pressure | 210 psi |
Finish - Machining | Black Oxide |
Coolant Fed | Coolant Through |
Flanged Shank | No |
ANSI Code | P15252 |
Spiral Direction | Neutral |
Description
Straight Spade Drill Holder, Min. Drill Dia. 1 3/16 in, Shank Dia. 1 in, High Speed Steel, ANSI Code P15252, Overall Length 12 in, Shank Length 3 1/2 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 x 82 deg Six Flute Carbide Countersink (55795-TiALN)
- LEGACY FLEXILLA 12" BLOW GUN EXT (LMAG1012FZ)
- SUPERCUT 160-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (462425)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (28436RPB113355)
- YG-1 TOOL CO Straight Spade Drill Holder (P13203)
- YG-1 TOOL CO Straight Spade Drill Holder (P13252)
- YG-1 TOOL CO Straight Spade Drill Holder (P13102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08254)
- YG-1 TOOL CO Straight Spade Drill Holder (P13202)
- YG-1 TOOL CO Straight Spade Drill Holder (P17001)
- EAZYPOWER Square Recess Screwdriver, No. 3, 15" (86708/B)
- Yg-1 Tool Co Screwdrivers and Nutdrivers