Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P15151
Zoro # G6932516
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 7/8 in
- Shank Length 3 in
- Coolant Pressure 210 psi
- Flute Length 7 7/8 in
- Insert Style SV-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P15151
- Zoro # G6932516
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 10 7/8 in |
Shank Length | 3 in |
Flute Length | 7 7/8 in |
Shank Dia. | 3/4 in |
Max Drill Dia. | 15/16 in |
Shank Dia. Measurement System | Inch |
Min. Drill Dia. | 55/64 in |
Max. Drilling Depth | 6 5/8 in |
Seat Size | 1.5 |
Details
Item | Straight Spade Drill Holder |
Coolant Pressure | 210 psi |
Insert Style | SV-Point |
ANSI Code | P15151 |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Spiral Direction | Neutral |
Coolant Hole Shape | Round |
Finish - Machining | Black Oxide |
Toolholder Style | P15 |
Cutting Direction | Right Hand |
Flute Type | Straight |
Number of Coolant Holes | 2 |
Shank Type - Machining | Straight |
Flanged Shank | No |
Description
Straight Spade Drill Holder, Min. Drill Dia. 55/64 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P15151, Overall Length 10 7/8 in, Shank Length 3 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9/32" 12 pt SAE Socket, 12 Points (J5209)
- CENTURY DRILL & TOOL Fractional Tap and Die, Nc/Nf, 24 Pc Set (98904)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1/4-18 Npt Drill Bit 7/16" Combo Pack (93202)
- KLEVER INN Klever X-Change Red, (KCJ-XC-30 RED)
- YG-1 TOOL CO Straight Spade Drill Holder (P17506)
- YG-1 TOOL CO Straight Spade Drill Holder (P17202)
- YG-1 TOOL CO Flanged Spade Drill Holder (P26102)
- YG-1 TOOL CO Straight Spade Drill Holder (P16Z01)
- YG-1 TOOL CO Straight Spade Drill Holder (P15303)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08153)
- BETA Magnetic Bit Holder with Handle, 165mm (008510165)
- Yg-1 Tool Co Screwdrivers and Nutdrivers