Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P15102
Zoro # G6931682
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 7/8 in
- Shank Length 3 in
- Spiral Direction Neutral
- Min. Drill Dia. 45/64 in
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P15102
- Zoro # G6931682
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 10 7/8 in |
Shank Length | 3 in |
Min. Drill Dia. | 45/64 in |
Seat Size | 1 |
Shank Dia. | 1 in |
Shank Dia. Measurement System | Inch |
Flute Length | 7 7/8 in |
Max. Drilling Depth | 6 5/8 in |
Max Drill Dia. | 15/16 in |
Details
Item | Straight Spade Drill Holder |
Spiral Direction | Neutral |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
ANSI Code | P15102 |
Insert Style | SV-Point |
Finish - Machining | Black Oxide |
Coolant Hole Shape | Round |
Number of Coolant Holes | 2 |
Flanged Shank | No |
Material - Machining | High Speed Steel |
Toolholder Style | P15 |
Shank Type - Machining | Straight |
Flute Type | Straight |
Coolant Pressure | 210 psi |
Description
Straight Spade Drill Holder, Min. Drill Dia. 45/64 in, Shank Dia. 1 in, High Speed Steel, ANSI Code P15102, Overall Length 10 7/8 in, Shank Length 3 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 10 ton straight jaw puller set 12pc without metal box (4234)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 13/64 (C97310)
- CMT Roman Ogee Router Bit, HW, 1-5/16 in (841.785.11)
- REMCO Small Hand Scoop, Poly, 32 Oz, White (64005)
- YG-1 TOOL CO Straight Spade Drill Holder (P14203)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08254)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03204)
- YG-1 TOOL CO Straight Spade Drill Holder (P17001)
- YG-1 TOOL CO Straight Spade Drill Holder (P13051)
- YG-1 TOOL CO Straight Spade Drill Holder (P16001)
- Yg-1 Tool Co Nut Setters and Bit Holders