Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P15101
Zoro # G6931317
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 7/8 in
- Shank Length 3 in
- Shank Dia. 3/4 in
- Flanged Shank No
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P15101
- Zoro # G6931317
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 10 7/8 in |
Shank Length | 3 in |
Shank Dia. | 3/4 in |
Max. Drilling Depth | 6 5/8 in |
Shank Dia. Measurement System | Inch |
Seat Size | 1 |
Max Drill Dia. | 15/16 in |
Flute Length | 7 7/8 in |
Min. Drill Dia. | 45/64 in |
Details
Item | Straight Spade Drill Holder |
Flanged Shank | No |
Cutting Direction | Right Hand |
Coolant Hole Shape | Round |
Number of Coolant Holes | 2 |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Spiral Direction | Neutral |
Flute Type | Straight |
Coolant Pressure | 210 psi |
Insert Style | SV-Point |
ANSI Code | P15101 |
Toolholder Style | P15 |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Description
Straight Spade Drill Holder, Min. Drill Dia. 45/64 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P15101, Overall Length 10 7/8 in, Shank Length 3 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 2 FLT (SEM-125-02)
- WESTWARD Torque Wrench Head, Open End, 13mm (19ZC69)
- KO-KEN Socket 20mm 6 Point 65mm 3/8 Sq. Drive (3300M-20)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC 5/32 (42010)
- YG-1 TOOL CO Straight Spade Drill Holder (P13Z01)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01002)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01705)
- YG-1 TOOL CO Straight Spade Drill Holder (P13203)
- YG-1 TOOL CO Flanged Spade Drill Holder (P26102)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/2" - 1PK (49-66-4537)
- Yg-1 Tool Co Screwdrivers and Nutdrivers