Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P14304
Zoro # G6932157
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11 3/4 in
- Shank Length 4 in
- Spiral Direction Neutral
- Insert Style SV-Point
- Flute Length 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P14304
- Zoro # G6932157
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 11 3/4 in |
Shank Length | 4 in |
Flute Length | 7 3/4 in |
Shank Dia. Measurement System | Inch |
Min. Drill Dia. | 1 13/32 in |
Max Drill Dia. | 1 7/8 in |
Shank Dia. | 1 1/2 in |
Seat Size | 3 |
Max. Drilling Depth | 6 1/2 in |
Details
Item | Straight Spade Drill Holder |
Spiral Direction | Neutral |
Insert Style | SV-Point |
ANSI Code | P14304 |
Number of Coolant Holes | 2 |
Coolant Pressure | 210 psi |
Finish - Machining | Black Oxide |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Coolant Hole Shape | Round |
Flanged Shank | No |
Toolholder Style | P14 |
Flute Type | Straight |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Description
Straight Spade Drill Holder, Min. Drill Dia. 1 13/32 in, Shank Dia. 1 1/2 in, High Speed Steel, ANSI Code P14304, Overall Length 11 3/4 in, Shank Length 4 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2” Impact Square Recess #3 Power Bit (48-32-4473)
- BIG HORN Aluminum Miter T-Track - For Standard 3/4 Inch x 3/8 Inch Miter Gauges - 32-Inch (19800)
- MILWAUKEE TOOL M18 REDLITHIUM XC3.0 Battery, 3.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1828)
- JONARD TOOLS Wire Wrapping Sleeve, 24-26 Awg (OK8519)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01254)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03254)
- YG-1 TOOL CO Straight Spade Drill Holder (P13001)
- YG-1 TOOL CO Straight Spade Drill Holder (P16253)
- YG-1 TOOL CO Straight Spade Drill Holder (P17506)
- YG-1 TOOL CO Flanged Spade Drill Holder (P28001)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 1/4" (250 Pk) (49-66-0932)
- Yg-1 Tool Co Nut Setters and Bit Holders