Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P14203
Zoro # G6933049
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Length 3 1/2 in
- Flute Length 6 1/2 in
- Coolant Pressure 210 psi
- Seat Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P14203
- Zoro # G6933049
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 10 in |
Shank Length | 3 1/2 in |
Flute Length | 6 1/2 in |
Seat Size | 2 |
Max. Drilling Depth | 5 3/8 in |
Shank Dia. | 1 1/4 in |
Max Drill Dia. | 1 3/8 in |
Min. Drill Dia. | 31/32 in |
Shank Dia. Measurement System | Inch |
Details
Item | Straight Spade Drill Holder |
Coolant Pressure | 210 psi |
Number of Coolant Holes | 2 |
Spiral Direction | Neutral |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Coolant Hole Shape | Round |
Finish - Machining | Black Oxide |
Flanged Shank | No |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
ANSI Code | P14203 |
Insert Style | SV-Point |
Coolant Fed | Coolant Through |
Toolholder Style | P14 |
Description
Straight Spade Drill Holder, Min. Drill Dia. 31/32 in, Shank Dia. 1 1/4 in, High Speed Steel, ANSI Code P14203, Overall Length 10 in, Shank Length 3 1/2 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- WIHA Nut Driver, 5.5mm, Solid, Ergo, 5 in. (34121)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- YG-1 TOOL CO Straight Spade Drill Holder (P13101)
- YG-1 TOOL CO Straight Spade Drill Holder (P16253)
- YG-1 TOOL CO Straight Spade Drill Holder (P13203)
- YG-1 TOOL CO Straight Spade Drill Holder (P14102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03254)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- DEWALT 7/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2228IR)
- Yg-1 Tool Co Nut Setters and Bit Holders