Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P14152
Zoro # G6932507
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 7/8 in
- Shank Length 3 in
- Shank Type - Machining Straight
- Coolant Fed Coolant Through
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P14152
- Zoro # G6932507
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 8 7/8 in |
Shank Length | 3 in |
Shank Dia. | 1 in |
Max Drill Dia. | 15/16 in |
Flute Length | 5 7/8 in |
Min. Drill Dia. | 55/64 in |
Max. Drilling Depth | 4 5/8 in |
Seat Size | 1.5 |
Shank Dia. Measurement System | Inch |
Details
Item | Straight Spade Drill Holder |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Finish - Machining | Black Oxide |
Cutting Direction | Right Hand |
Toolholder Style | P14 |
Flute Type | Straight |
Coolant Pressure | 210 psi |
Coolant Hole Shape | Round |
Spiral Direction | Neutral |
ANSI Code | P14152 |
Flanged Shank | No |
Insert Style | SV-Point |
Material - Machining | High Speed Steel |
Number of Coolant Holes | 2 |
Description
Straight Spade Drill Holder, Min. Drill Dia. 55/64 in, Shank Dia. 1 in, High Speed Steel, ANSI Code P14152, Overall Length 8 7/8 in, Shank Length 3 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE Singl Bit Axe Fghndl 4Lb (HM-4FX-C)
- SCS Ionizing Air Gun, 120VAC, 7ft.L, Gray/Black (980)
- ZORO SELECT Thrd Shank Drill Bit, 13/64, OAL 1-1/4, M2 (16W732)
- PRO-GRADE TOOLS Adjustable 2 Jaw Gear Puller, 10" (18211)
- YG-1 TOOL CO Straight Spade Drill Holder (P17202)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08254)
- YG-1 TOOL CO Flanged Spade Drill Holder (P26102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03Z02)
- YG-1 TOOL CO Straight Spade Drill Holder (P15101)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08204)
- EAZYPOWER Nutsetter, 3/8" Hex, 1-1/2" L, Steel, PK50 (00326)
- Yg-1 Tool Co Screwdrivers and Nutdrivers