Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P13Z01
Zoro # G6933426
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 13/32 in
- Shank Length 2 3/8 in
- Flute Type Straight
- ANSI Code P13Z01
- Flanged Shank No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P13Z01
- Zoro # G6933426
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 4 13/32 in |
Shank Length | 2 3/8 in |
Max Drill Dia. | 1/2 in |
Flute Length | 2 1/32 in |
Shank Dia. | 3/4 in |
Max. Drilling Depth | 1 1/4 in |
Min. Drill Dia. | 7/16 in |
Shank Dia. Measurement System | Inch |
Seat Size | Z |
Details
Item | Straight Spade Drill Holder |
Flute Type | Straight |
ANSI Code | P13Z01 |
Flanged Shank | No |
Toolholder Style | P13 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Number of Coolant Holes | 2 |
Coolant Hole Shape | Round |
Coolant Pressure | 210 psi |
Coolant Fed | Coolant Through |
Insert Style | SV-Point |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Spiral Direction | Neutral |
Description
Straight Spade Drill Holder, Min. Drill Dia. 7/16 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P13Z01, Overall Length 4 13/32 in, Shank Length 2 3/8 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Fiberglass (AM4BZFG)
- WALTER Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (CPMT060204-FM4 WSM20S)
- KO-KEN Bit Socket set TORX T10-T45 200mm 8 pieces 3/8 Sq. Drive (RS3025/8-L38)
- RIDGID Cable Carrier, for 5/8 and 7/8 Cable (A-10)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27102)
- YG-1 TOOL CO Straight Spade Drill Holder (P14253)
- YG-1 TOOL CO Straight Spade Drill Holder (P13252)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03204)
- YG-1 TOOL CO Straight Spade Drill Holder (P15001)
- YG-1 TOOL CO Flanged Spade Drill Holder (P28001)
- VEGA Nutsetter, 5/16 Lobular Mag Nutsetter x (145MN516R)
- Yg-1 Tool Co Nut Setters and Bit Holders