Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P13Y01
Zoro # G6933231
original price:
$168.99
7% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 13/32 in
- Shank Length 2 3/8 in
- Finish - Machining Black Oxide
- Spiral Direction Neutral
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P13Y01
- Zoro # G6933231
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 4 13/32 in |
Shank Length | 2 3/8 in |
Max Drill Dia. | 27/64 in |
Min. Drill Dia. | 3/8 in |
Shank Dia. | 3/4 in |
Seat Size | Y |
Flute Length | 2 1/32 in |
Max. Drilling Depth | 1 1/4 in |
Shank Dia. Measurement System | Inch |
Details
Item | Straight Spade Drill Holder |
Finish - Machining | Black Oxide |
Spiral Direction | Neutral |
Cutting Direction | Right Hand |
Coolant Pressure | 210 psi |
Material - Machining | High Speed Steel |
Insert Style | SV-Point |
Coolant Hole Shape | Round |
ANSI Code | P13Y01 |
Shank Type - Machining | Straight |
Flanged Shank | No |
Toolholder Style | P13 |
Flute Type | Straight |
Number of Coolant Holes | 2 |
Coolant Fed | Coolant Through |
Description
Straight Spade Drill Holder, Min. Drill Dia. 3/8 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P13Y01, Overall Length 4 13/32 in, Shank Length 2 3/8 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN PULL SAW COARS/MED 13"" (BS333C)
- STEELMAN 11-Piece 3/8" Drive 6-Point Metric Chrome Socket Set (55469)
- HYDE 18mm AutoLock SnapOff Blade Utility Knife (42030)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- YG-1 TOOL CO Straight Spade Drill Holder (P16001)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08204)
- YG-1 TOOL CO Straight Spade Drill Holder (P16Z01)
- YG-1 TOOL CO Straight Spade Drill Holder (P17506)
- YG-1 TOOL CO Straight Spade Drill Holder (P15304)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Y01)
- VEGA Bit Holder, 1/4 x 3/8 Square Drive Bit H (2HC416SK)
- Yg-1 Tool Co Screwdrivers and Nutdrivers