Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P13708
Zoro # G6932741
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 7/8 in
- Shank Length 5 in
- Shank Dia. 3 in
- Spiral Direction Neutral
- Coolant Hole Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P13708
- Zoro # G6932741
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 13 7/8 in |
Shank Length | 5 in |
Shank Dia. | 3 in |
Shank Dia. Measurement System | Inch |
Max Drill Dia. | 4 1/2 in |
Flute Length | 8 7/8 in |
Seat Size | 7 |
Max. Drilling Depth | 6 3/4 in |
Min. Drill Dia. | 3 17/32 in |
Details
Item | Straight Spade Drill Holder |
Spiral Direction | Neutral |
Coolant Hole Shape | Round |
ANSI Code | P13708 |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Number of Coolant Holes | 2 |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Coolant Pressure | 210 psi |
Flanged Shank | No |
Toolholder Style | P13 |
Insert Style | SV-Point |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Description
Straight Spade Drill Holder, Min. Drill Dia. 3 17/32 in, Shank Dia. 3 in, High Speed Steel, ANSI Code P13708, Overall Length 13 7/8 in, Shank Length 5 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Stubby Drill Bit Set 5Pc Contains 1 Each Of 3/32 1/8 3/16 1/4 And 5/16 (17905)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-24"Thrd, 1-3/8" dia. (SSBK-045)
- URREA 12-point black finish combination wrench 15 mm opening size (1215MB)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01705)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03204)
- YG-1 TOOL CO Flanged Spade Drill Holder (P28001)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03Z02)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- YG-1 TOOL CO Straight Spade Drill Holder (P15202)
- IRWIN Nutsetter, 2 9/16 in L Overall, PK3 (IWAF24314-3)
- Yg-1 Tool Co Nut Setters and Bit Holders