Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P13506
Zoro # G6931886
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 1/2 in
- Shank Length 4 in
- Material - Machining High Speed Steel
- Max. Drilling Depth 6 3/4 in
- Min. Drill Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P13506
- Zoro # G6931886
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 12 1/2 in |
Shank Length | 4 in |
Max. Drilling Depth | 6 3/4 in |
Min. Drill Dia. | 2 1/2 in |
Shank Dia. Measurement System | Inch |
Seat Size | 5 |
Flute Length | 8 1/2 in |
Shank Dia. | 2 in |
Max Drill Dia. | 3 1/2 in |
Details
Item | Straight Spade Drill Holder |
Material - Machining | High Speed Steel |
Coolant Pressure | 210 psi |
Number of Coolant Holes | 2 |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Spiral Direction | Neutral |
Insert Style | SV-Point |
Toolholder Style | P13 |
ANSI Code | P13506 |
Coolant Hole Shape | Round |
Cutting Direction | Right Hand |
Flanged Shank | No |
Finish - Machining | Black Oxide |
Flute Type | Straight |
Description
Straight Spade Drill Holder, Min. Drill Dia. 2 1/2 in, Shank Dia. 2 in, High Speed Steel, ANSI Code P13506, Overall Length 12 1/2 in, Shank Length 4 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Small Bearing Splitter (8060)
- LINK HANDLES Sledge Handle, 30", Wax Finish, Homeowner (64549)
- DEWALT 3/8" Hex Shank Socket Adapter (DW2542IRB)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1-1/2 In Outside Diameter 5/8-11UNC (402357)
- YG-1 TOOL CO Straight Spade Drill Holder (P13102)
- YG-1 TOOL CO Straight Spade Drill Holder (P16102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03203)
- YG-1 TOOL CO Straight Spade Drill Holder (P16001)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03204)
- YG-1 TOOL CO Straight Spade Drill Holder (P13001)
- APEX TOOL GROUP Hex Power Drive 1/4 (SD-2052-10)
- Yg-1 Tool Co Screwdrivers and Nutdrivers