Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P13405
Zoro # G6933572
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 1/2 in
- Shank Length 4 in
- Max Drill Dia. 2 9/16 in
- Min. Drill Dia. 1 29/32 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P13405
- Zoro # G6933572
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 10 1/2 in |
Shank Length | 4 in |
Max Drill Dia. | 2 9/16 in |
Min. Drill Dia. | 1 29/32 in |
Flute Length | 6 1/2 in |
Max. Drilling Depth | 5 1/8 in |
Seat Size | 4 |
Shank Dia. | 1 3/4 in |
Shank Dia. Measurement System | Inch |
Details
Item | Straight Spade Drill Holder |
Cutting Direction | Right Hand |
Flanged Shank | No |
Toolholder Style | P13 |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Number of Coolant Holes | 2 |
Shank Type - Machining | Straight |
Flute Type | Straight |
Coolant Pressure | 210 psi |
Spiral Direction | Neutral |
Coolant Hole Shape | Round |
Finish - Machining | Black Oxide |
ANSI Code | P13405 |
Insert Style | SV-Point |
Description
Straight Spade Drill Holder, Min. Drill Dia. 1 29/32 in, Shank Dia. 1 3/4 in, High Speed Steel, ANSI Code P13405, Overall Length 10 1/2 in, Shank Length 4 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A42)
- MILWAUKEE TOOL 3/8 in. Drive 11/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-6875)
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940SS)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X45)
- YG-1 TOOL CO Straight Spade Drill Holder (P13102)
- YG-1 TOOL CO Straight Spade Drill Holder (P13252)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08153)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Z01)
- YG-1 TOOL CO Straight Spade Drill Holder (P13202)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08254)
- KLEIN TOOLS 5/16-Inch Magnetic Hex Drivers, 3-Pack (86601)
- Yg-1 Tool Co Screwdrivers and Nutdrivers