Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P13404
Zoro # G6932778
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 1/2 in
- Shank Length 4 in
- Toolholder Style P13
- Coolant Pressure 210 psi
- Max Drill Dia. 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P13404
- Zoro # G6932778
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 10 1/2 in |
Shank Length | 4 in |
Max Drill Dia. | 2 9/16 in |
Seat Size | 4 |
Flute Length | 6 1/2 in |
Min. Drill Dia. | 1 29/32 in |
Max. Drilling Depth | 5 1/8 in |
Shank Dia. | 1 1/2 in |
Shank Dia. Measurement System | Inch |
Details
Item | Straight Spade Drill Holder |
Toolholder Style | P13 |
Coolant Pressure | 210 psi |
Coolant Fed | Coolant Through |
Number of Coolant Holes | 2 |
Flanged Shank | No |
ANSI Code | P13404 |
Material - Machining | High Speed Steel |
Insert Style | SV-Point |
Flute Type | Straight |
Cutting Direction | Right Hand |
Finish - Machining | Black Oxide |
Coolant Hole Shape | Round |
Shank Type - Machining | Straight |
Spiral Direction | Neutral |
Description
Straight Spade Drill Holder, Min. Drill Dia. 1 29/32 in, Shank Dia. 1 1/2 in, High Speed Steel, ANSI Code P13404, Overall Length 10 1/2 in, Shank Length 4 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-9' 11-1/2)
- KD Plier Snap Ring Internal (445)
- ILC Replacement for Dewalt Dcb204 Battery (DCB204)
- GREY PNEUMATIC SKT SET 3/4" DR 26 PC 19-50 MSTR IM (GP8026M)
- YG-1 TOOL CO Straight Spade Drill Holder (P16Z01)
- YG-1 TOOL CO Straight Spade Drill Holder (P14102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01002)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03254)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01705)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03002)
- CRESCENT 5/16" x 2-1/2" VORTEX™ Magnetic Nutsetter - 25 Pack (CAVN2DHX20-25)
- Yg-1 Tool Co Nut Setters and Bit Holders