Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P13304
Zoro # G6931676
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Length 4 in
- Flanged Shank No
- Finish - Machining Black Oxide
- Seat Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P13304
- Zoro # G6931676
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 10 in |
Shank Length | 4 in |
Seat Size | 3 |
Min. Drill Dia. | 1 13/32 in |
Max Drill Dia. | 1 7/8 in |
Shank Dia. | 1 1/2 in |
Shank Dia. Measurement System | Inch |
Flute Length | 6 in |
Max. Drilling Depth | 4 3/4 in |
Details
Item | Straight Spade Drill Holder |
Flanged Shank | No |
Finish - Machining | Black Oxide |
ANSI Code | P13304 |
Toolholder Style | P13 |
Spiral Direction | Neutral |
Flute Type | Straight |
Coolant Hole Shape | Round |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Coolant Pressure | 210 psi |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Insert Style | SV-Point |
Number of Coolant Holes | 2 |
Description
Straight Spade Drill Holder, Min. Drill Dia. 1 13/32 in, Shank Dia. 1 1/2 in, High Speed Steel, ANSI Code P13304, Overall Length 10 in, Shank Length 4 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. x 18 in. x 23 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3972)
- RIDGID Clutch Cone (23572)
- BIG HORN Pin Vise (19224)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (911MDS)
- YG-1 TOOL CO Straight Spade Drill Holder (P15202)
- YG-1 TOOL CO Straight Spade Drill Holder (P14203)
- YG-1 TOOL CO Straight Spade Drill Holder (P16001)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03405)
- YG-1 TOOL CO Straight Spade Drill Holder (P13405)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03002)
- VEGA Flexiable Bit Holder (1300FEBH)
- Yg-1 Tool Co Nut Setters and Bit Holders