Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P13202
Zoro # G6933277
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Length 3 1/2 in
- Number of Coolant Holes 2
- Seat Size 2
- Flute Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P13202
- Zoro # G6933277
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 8 in |
Shank Length | 3 1/2 in |
Seat Size | 2 |
Flute Length | 4 1/2 in |
Max. Drilling Depth | 3 3/8 in |
Shank Dia. | 1 in |
Shank Dia. Measurement System | Inch |
Max Drill Dia. | 1 3/8 in |
Min. Drill Dia. | 31/32 in |
Details
Item | Straight Spade Drill Holder |
Number of Coolant Holes | 2 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Coolant Pressure | 210 psi |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Coolant Hole Shape | Round |
Spiral Direction | Neutral |
Flanged Shank | No |
Insert Style | SV-Point |
Toolholder Style | P13 |
ANSI Code | P13202 |
Description
Straight Spade Drill Holder, Min. Drill Dia. 31/32 in, Shank Dia. 1 in, High Speed Steel, ANSI Code P13202, Overall Length 8 in, Shank Length 3 1/2 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVERS Red Wrench Holder, 12 Piece (MTSWH12R)
- DIABLO FORSTNER DRILL BIT 7/8"" (FB-006)
- BOSCH 3/4" Thin Wall Impact Hole Saw, Pk5 (HTW34)
- MORSE 3" Bi-Metal Hole Saw (MHSA48C)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08153)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Y01)
- YG-1 TOOL CO Straight Spade Drill Holder (P15303)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01002)
- YG-1 TOOL CO Straight Spade Drill Holder (P13203)
- YG-1 TOOL CO Straight Spade Drill Holder (P15304)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 5PK (54063)
- Yg-1 Tool Co Nut Setters and Bit Holders