Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Straight Spade Drill Holder
Mfr # P13152
Zoro # G6932927
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 7/8 in
- Shank Length 3 in
- Max Drill Dia. 15/16 in
- Flanged Shank No
- Shank Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P13152
- Zoro # G6932927
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 6 7/8 in |
Shank Length | 3 in |
Max Drill Dia. | 15/16 in |
Shank Dia. | 1 in |
Min. Drill Dia. | 55/64 in |
Seat Size | 1.5 |
Shank Dia. Measurement System | Inch |
Max. Drilling Depth | 2 5/8 in |
Flute Length | 3 7/8 in |
Details
Item | Straight Spade Drill Holder |
Flanged Shank | No |
Insert Style | SV-Point |
Shank Type - Machining | Straight |
Toolholder Style | P13 |
Coolant Fed | Coolant Through |
Coolant Pressure | 210 psi |
Number of Coolant Holes | 2 |
Material - Machining | High Speed Steel |
Coolant Hole Shape | Round |
Flute Type | Straight |
Cutting Direction | Right Hand |
ANSI Code | P13152 |
Spiral Direction | Neutral |
Finish - Machining | Black Oxide |
Description
Straight Spade Drill Holder, Min. Drill Dia. 55/64 in, Shank Dia. 1 in, High Speed Steel, ANSI Code P13152, Overall Length 6 7/8 in, Shank Length 3 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Engraving Tool (RTC-250-260)
- HHIP 1/16 5C Nylon Emergency Collet (3900-1613)
- ASIMETO 50pc Pin Gauge Set +0.0002/-0 Plus Tolerance (7697010)
- JET Band Saw Blade, 67-1/2 in L, 3/8" W, 6 TPI, 0.014" Thick, Bimetal (JWBS10OS-8)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25051)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03Z02)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01203)
- YG-1 TOOL CO Straight Spade Drill Holder (P14253)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27102)
- KO-KEN Bit Holder 7/16 For 183 series 46mm Locking Quick Release 3/8 Sq. Drive (13142-F11.2)
- Yg-1 Tool Co Nut Setters and Bit Holders